Motion
MS6-LFM-1/2-AUV-Z

FESTO CORPORATION
MS6-LFM-1/2-AUV-Z

Main Line & Modular Air Filter - MS6, 0.01 µm, 0.5000 in Ports, Automatic Drain
Mi Item #11507852
MFR #MS6-LFM-1/2-AUV-Z
Price$238.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LFM-1/2-AUV-Z

Main Line & Modular Air Filter - MS6, 0.01 µm, 0.5000 in Ports, Automatic Drain
Mi Item #11507852
MFR #MS6-LFM-1/2-AUV-Z

Mfr description
529658 MICRO FILTER MS6-LFM-1/2-AUV-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.91/each

Specifications

Dimensions

  • Body Size
    0.5000 in
  • Port Size
    0.5000 in

Details

  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Filter Rating
    0.01 µm
  • Filter Type
    Micro Filter
  • Fluid Comp
    Compressed Air
  • Max Operating Temperature
    140 °F
  • Max Pressure
    12 bar, 174.045 psi
  • Maximum Operating Pressure
    12 bar, 174 psi
  • Maximum Temperature
    140 °F
  • Micron Rating
    0.01 µm
  • Min Operating Temperature
    14 °F
  • Minimum Operating Pressure
    2 bar, 29.008 psi
  • Operating Temperature Range
    14 to 140 °F
  • Series
    MS6
  • Thread Standard
    BSPP
  • Type
    Micro Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)