Motion
MS6-LFM-1/4-AUV

FESTO CORPORATION
MS6-LFM-1/4-AUV

Micro Mist Air Lubricator - Wrought Aluminium Alloy Bowl
Mi Item #11507855
MFR #MS6-LFM-1/4-AUV
Price$173.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LFM-1/4-AUV

Micro Mist Air Lubricator - Wrought Aluminium Alloy Bowl
Mi Item #11507855
MFR #MS6-LFM-1/4-AUV

Mfr description
529665 MICRO FILTER MS6-LFM-1/4-AUV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.13/each

Specifications

Dimensions

  • Weight
    1.81 lbs

Details

  • Bowl Material
    Wrought Aluminium Alloy
  • Operating Medium
    Compressed air to ISO 8573-1:2010 [6:-:4], Inert gas
  • Operating Temperature Range
    -10 to 60 °C
  • Series
    MS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)