Motion
MS6-LFM-1/4-BRM

FESTO CORPORATION
MS6-LFM-1/4-BRM

Main Line & Modular Air Filter - MS6, 1 µm
Mi Item #11507856
MFR #MS6-LFM-1/4-BRM
Price$150.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LFM-1/4-BRM

Main Line & Modular Air Filter - MS6, 1 µm
Mi Item #11507856
MFR #MS6-LFM-1/4-BRM

Mfr description
529667 FINE FILTER MS6-LFM-1/4-BRM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.74/each

Specifications

Dimensions

  • Body Size
    0.2500 in
  • Weight
    1.32 lbs

Details

  • Filter Rating
    1 μm
  • Filter Type
    Fine
  • Fluid Comp
    Compressed Air
  • Max Operating Temperature
    140 °F
  • Max Pressure
    20 bar, 290.075 psi
  • Maximum Operating Pressure
    20 bar, 290 psi
  • Maximum Temperature
    140 °F
  • Micron Rating
    1 µm
  • Min Operating Temperature
    14 °F
  • Operating Temperature Range
    14 to 140 °F
  • Series
    MS6
  • Thread Standard
    BSPP
  • Type
    Fine Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)