Motion
MS6-LFX-1/2-R-Z

FESTO CORPORATION
MS6-LFX-1/2-R-Z

Air Filter Element - Activated Carbon
Mi Item #11507861
MFR #MS6-LFX-1/2-R-Z
Price$150.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LFX-1/2-R-Z

Air Filter Element - Activated Carbon
Mi Item #11507861
MFR #MS6-LFX-1/2-R-Z

Mfr description
529680 ACTIVE CARBON FILTER MS6-LFX-1/2-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.74/each

Specifications

Dimensions

  • Body Size
    0.5000 in
  • Port Size
    0.5000 in

Details

  • Body Material
    Activated Carbon
  • Element Material
    Activated Carbon
  • Element Type
    Activated Carbon
  • Filter Material
    Activated Carbon
  • Filter Type
    Activated Carbon
  • Flow Rate
    900 l/min
  • Fluid Comp
    Compressed Air
  • Material
    Activated Carbon
  • Max Operating Temperature
    140 °F
  • Max Pressure
    20 bar, 290.075 psi
  • Maximum Air Flow
    31.78 cfm
  • Maximum Flow Rate
    31.78 cfm, 900 l/min
  • Maximum Operating Pressure
    20 bar, 290 psi
  • Maximum Temperature
    140 °F
  • Media Material
    Activated Carbon
  • Media Type
    Activated Carbon
  • Min Operating Temperature
    14 °F
  • Operating Temperature Range
    14 to 140 °F
  • Series
    MS6
  • Standard Cubic Feet Per Minute
    900 SLPM
  • Thread Standard
    G
  • Type
    Activated Carbon Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)