Motion
MS6-LOE-3/8-U

FESTO CORPORATION
MS6-LOE-3/8-U

Modular Air Lubricator - Wrought Aluminium Alloy Bowl, 80 cm³ Oil Capacity
Mi Item #11507868
MFR #MS6-LOE-3/8-U
Price$128.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LOE-3/8-U

Modular Air Lubricator - Wrought Aluminium Alloy Bowl, 80 cm³ Oil Capacity
Mi Item #11507868
MFR #MS6-LOE-3/8-U

Mfr description
529785 LUBRICATOR MS6-LOE-3/8-U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.72/each

Specifications

Dimensions

  • Weight
    1.79 lbs

Details

  • Bowl Material
    Wrought Aluminium Alloy
  • Flow Rate
    5300 L/min
  • Oil Capacity  
    80 cm³
  • Operating Medium
    Compressed air to ISO 8573-1:2010 [7:4:4], Inert gas
  • Operating Temperature Range
    -10 to 60 °C
  • Series
    MS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)