Motion
MS6-LRB-1/2-D5-A4-AS

FESTO CORPORATION
MS6-LRB-1/2-D5-A4-AS

Standard Air Regulator - 1/2 in Inlet Port, G Inlet Thread, Straight, 1/2 in Outlet Port, G Outlet Thread, Straight, 4 to 59 psi
MI ITEM #11507913
MFR #MS6-LRB-1/2-D5-A4-AS
Price$49.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LRB-1/2-D5-A4-AS

Standard Air Regulator - 1/2 in Inlet Port, G Inlet Thread, Straight, 1/2 in Outlet Port, G Outlet Thread, Straight, 4 to 59 psi
MI ITEM #11507913
MFR #MS6-LRB-1/2-D5-A4-AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.93/each

Specifications

Dimensions

  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in

Details

  • Inlet Port Type
    Straight
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    4 to 59 psi

Overview

Mfr description
530320 PRESSURE REGULATOR MS6-LRB-1/2-D5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought