Motion
MS6-LRB-1/2-D7-AS-BD

FESTO CORPORATION
MS6-LRB-1/2-D7-AS-BD

Standard Air Regulator - 1/2 in Inlet Port, G Inlet Thread, Straight, 1/2 in Outlet Port, G Outlet Thread, Straight, 7 to 176 psi
Mi Item #11507919
MFR #MS6-LRB-1/2-D7-AS-BD
Price$113.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LRB-1/2-D7-AS-BD

Standard Air Regulator - 1/2 in Inlet Port, G Inlet Thread, Straight, 1/2 in Outlet Port, G Outlet Thread, Straight, 7 to 176 psi
Mi Item #11507919
MFR #MS6-LRB-1/2-D7-AS-BD

Mfr description
530335 PRESSURE REGULATOR MS6-LRB-1/2-D7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.81/each

Specifications

Dimensions

  • Connection Size
    1/2 in
  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in

Details

  • Air Flow
    28.25 scfm, 800 lpm
  • Inlet Port Type
    Straight
  • Maximum Air Flow
    800 lpm, 28.25 scfm
  • Maximum Operating Pressure
    174 psi
  • Mounting Type
    Manifold Mount
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Display Unit
    bar
  • Pressure Gauge Included
    With Pressure Gauge
  • Series/System
    MS
  • Set Pressure Range
    7 to 176 psi
  • Thread Standard
    BSPP (G)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)