Motion
MS6-LFM-3/8-ARV

FESTO CORPORATION
MS6-LFM-3/8-ARV

Air Filter Element - 0.01 μm
Mi Item #11507925
MFR #MS6-LFM-3/8-ARV
Price$197.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LFM-3/8-ARV

Air Filter Element - 0.01 μm
Mi Item #11507925
MFR #MS6-LFM-3/8-ARV

Mfr description
530518 MICRO FILTER MS6-LFM-3/8-ARV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.59/each

Specifications

Details

  • Filter Rating
    0.01 μm
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    12 bar, 174 psi
  • Maximum Temperature
    140 °F
  • Min Operating Temperature
    14 °F
  • Operating Temperature Range
    14 to 140 °F
  • Series
    MS6
  • Thread Standard
    BSPP
  • Type
    Micro Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)