Motion
MS4N-LFR-1/8-D7-ERV-AS

FESTO CORPORATION
MS4N-LFR-1/8-D7-ERV-AS

Standard Air Regulator - NPT Outlet Thread
Mi Item #11507959
MFR #MS4N-LFR-1/8-D7-ERV-AS
Price$93.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4N-LFR-1/8-D7-ERV-AS

Standard Air Regulator - NPT Outlet Thread
Mi Item #11507959
MFR #MS4N-LFR-1/8-D7-ERV-AS

Mfr description
531210 FILTER REGULATOR MS4N-LFR-1/8-D7-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.85/each

Specifications

Dimensions

  • Weight
    0.61 lbs

Details

  • Material
    Die-Cast Aluminum, NBR, POM, PA, PC
  • Max Operating Temperature
    140 °F
  • Maximum Flow Rate
    900 l/min
  • Maximum Operating Pressure
    12 bar
  • Min Operating Temperature
    14 °F
  • Outlet Port Thread Type
    NPT
  • Product Type
    Standard Air Regulators
  • Valve Seal Material
    NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)