Motion
MS4N-LFR-1/4-D7-CRM-AS

FESTO CORPORATION
MS4N-LFR-1/4-D7-CRM-AS

Precision Air Regulator - 1/4 in Inlet Port, NPT Outlet Thread
MI ITEM #11507960
MFR #MS4N-LFR-1/4-D7-CRM-AS
Price$63.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4N-LFR-1/4-D7-CRM-AS

Precision Air Regulator - 1/4 in Inlet Port, NPT Outlet Thread
MI ITEM #11507960
MFR #MS4N-LFR-1/4-D7-CRM-AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63.87/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Weight
    0.61 lbs

Details

  • Accessories
    Mounting bracket, Hex nut
  • Air Flow
    42.38 scfm
  • Body Material
    Die-cast aluminum
  • Fluid Type
    Inert gas
  • Maximum Air Flow
    42.38 scfm
  • Maximum Operating Pressure
    14 bar
  • Outlet Port Thread Type
    NPT
  • Pressure Display Unit
    bar
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Relief Function
    Relieving
  • Standards Met
    RoHS-compliant

Overview

Mfr description
531213 FILTER REGULATOR MS4N-LFR-1/4-D7-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought