Motion
MS4N-LFR-1/8-D7-CRV-AS

FESTO CORPORATION
MS4N-LFR-1/8-D7-CRV-AS

Precision Air Regulator - 1/8 in Inlet Port, NPT Outlet Thread
MI ITEM #11507963
MFR #MS4N-LFR-1/8-D7-CRV-AS
Your Price$93.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4N-LFR-1/8-D7-CRV-AS

Precision Air Regulator - 1/8 in Inlet Port, NPT Outlet Thread
MI ITEM #11507963
MFR #MS4N-LFR-1/8-D7-CRV-AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$93.85/each(List $140.78)

Overview

Mfr description
531218 FILTER REGULATOR MS4N-LFR-1/8-D7-

Specifications

  • Maximum Air Flow
    30.02 scfm
  • Body Material
    Die-cast aluminum
  • Standards Met
    RoHS-compliant
  • Fluid Type
    Compressed air, Inert gas
  • Maximum Operating Pressure
    12 bar
  • Inlet Port Size
    1/8 in
  • Pressure Gauge Included
    Yes
  • Weight
    0.61 lbs
  • Accessories
    Mounting Bracket, Pressure Gauge
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text