Motion
MS4N-LFR-1/8-D6-ERV-AS

FESTO CORPORATION
MS4N-LFR-1/8-D6-ERV-AS

Air Filter Element - 40 μm
Mi Item #11507968
MFR #MS4N-LFR-1/8-D6-ERV-AS
Price$140.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4N-LFR-1/8-D6-ERV-AS

Air Filter Element - 40 μm
Mi Item #11507968
MFR #MS4N-LFR-1/8-D6-ERV-AS

Mfr description
531226 FILTER REGULATOR MS4N-LFR-1/8-D6-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.78/each

Specifications

Dimensions

  • Port Size
    0.1250 in

Details

  • Filter Rating
    40 μm
  • Series
    MS4
  • Thread Standard
    NPT
  • Type
    Filter Regulator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)