Motion
MS4N-LFR-1/8-D6-CRM-AS-Z

FESTO CORPORATION
MS4N-LFR-1/8-D6-CRM-AS-Z

Precision Air Regulator - 1/8 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #11507970
MFR #MS4N-LFR-1/8-D6-CRM-AS-Z
Price$95.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4N-LFR-1/8-D6-CRM-AS-Z

Precision Air Regulator - 1/8 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #11507970
MFR #MS4N-LFR-1/8-D6-CRM-AS-Z

Mfr description
531232 FILTER REGULATOR MS4N-LFR-1/8-D6-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.81/each

Specifications

Dimensions

  • Connection Size
    0.1250 in
  • Inlet Port Size
    1/8 in

Details

  • Inlet Port Type
    NPT
  • Outlet Port Thread Type
    NPT
  • Series/System
    MS
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)