Motion
MS6N-LFR-3/8-D7-ERV-AS

FESTO CORPORATION
MS6N-LFR-3/8-D7-ERV-AS

Precision Air Regulator - 3/8 in Inlet Port, NPT Outlet Thread
Mi Item #11507976
MFR #MS6N-LFR-3/8-D7-ERV-AS
Price$110.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6N-LFR-3/8-D7-ERV-AS

Precision Air Regulator - 3/8 in Inlet Port, NPT Outlet Thread
Mi Item #11507976
MFR #MS6N-LFR-3/8-D7-ERV-AS

Mfr description
531277 FILTER REGULATOR MS6N-LFR-3/8-D7-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.80/each

Specifications

Dimensions

  • Inlet Port Size
    3/8 in
  • Weight
    1.929 lbs

Details

  • Accessories
    Pressure Gauge
  • Adjuster Type
    Rotary knob with detent
  • Body Material
    Die-cast aluminum
  • Fluid Type
    Compressed air, Inert gas
  • Maximum Air Flow
    141.26 scfm
  • Maximum Operating Pressure
    12 bar
  • Outlet Port Thread Type
    NPT
  • Product Type
    Precision Air Regulators
  • Relief Function
    Relieving
  • Standards Met
    RoHS-compliant
  • Valve Seal Material
    NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)