Motion
MS6N-LFR-1/2-D7-CRV-AS

FESTO CORPORATION
MS6N-LFR-1/2-D7-CRV-AS

Precision Air Regulator - 1/2 in Inlet Port, NPT Outlet Thread
Mi Item #11507979
MFR #MS6N-LFR-1/2-D7-CRV-AS
Price$93.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6N-LFR-1/2-D7-CRV-AS

Precision Air Regulator - 1/2 in Inlet Port, NPT Outlet Thread
Mi Item #11507979
MFR #MS6N-LFR-1/2-D7-CRV-AS

Mfr description
531288 FILTER REGULATOR MS6N-LFR-1/2-D7-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.87/each

Specifications

Dimensions

  • Gauge Port Thread Size
    1/2 NPT
  • Inlet Port Size
    1/2 in
  • Weight
    1.929 lbs

Details

  • Accessories
    Pressure Gauge
  • Adjuster Type
    Rotary knob with detent
  • Air Flow
    141.26 scfm
  • Body Material
    Die-cast aluminum
  • Fluid Type
    Compressed air, Inert gas
  • Inlet Port Gender
    Female
  • Material
    Die-cast aluminum
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    141.26 scfm
  • Maximum Operating Pressure
    12 bar
  • Min Operating Temperature
    14 °F
  • Outlet Port Thread Type
    NPT
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Relief Function
    Relieving
  • Standards Met
    RoHS-compliant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)