Motion
MS6N-LFR-1/4-D7-CUM-AS

FESTO CORPORATION
MS6N-LFR-1/4-D7-CUM-AS

Main Line & Modular Air Filter - MS6, 0.2500 in Ports
Mi Item #11507991
MFR #MS6N-LFR-1/4-D7-CUM-AS
Price$160.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6N-LFR-1/4-D7-CUM-AS

Main Line & Modular Air Filter - MS6, 0.2500 in Ports
Mi Item #11507991
MFR #MS6N-LFR-1/4-D7-CUM-AS

Mfr description
531317 FILTER REGULATOR MS6N-LFR-1/4-D7-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.86/each

Specifications

Dimensions

  • Body Size
    0.2500 in
  • Port Size
    0.2500 in

Details

  • Series
    MS6
  • Thread Standard
    NPT
  • Type
    Filter Regulator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)