Motion
MS6N-LFR-1/2-D7-CUM-AS

FESTO CORPORATION
MS6N-LFR-1/2-D7-CUM-AS

Precision Air Regulator - 1/2 in Inlet Port, NPT Outlet Thread
MI ITEM #11507992
MFR #MS6N-LFR-1/2-D7-CUM-AS
Your Price$107.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6N-LFR-1/2-D7-CUM-AS

Precision Air Regulator - 1/2 in Inlet Port, NPT Outlet Thread
MI ITEM #11507992
MFR #MS6N-LFR-1/2-D7-CUM-AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$107.24/each(List $160.86)

Overview

Mfr description
531318 FILTER REGULATOR MS6N-LFR-1/2-D7-

Specifications

  • Adjuster Type
    Knob
  • Maximum Air Flow
    141.26 scfm
  • Air Flow
    141.26 scfm
  • Body Material
    Die-cast aluminum
  • Knob Type
    Round
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L
  • Material
    Die-cast aluminum
  • Maximum Operating Pressure
    20 bar
  • Max Operating Temperature
    140 °F
  • Inlet Port Size
    1/2 in
  • Min Operating Temperature
    14 °F
  • Pressure Gauge Included
    Yes
  • Relief Function
    Relieving
  • Series/System
    MS
  • Valve Seal Material
    NBR
  • Weight
    2.396 lbs
  • Accessories
    Mounting bracket, Hex nut
  • Pressure Display Unit
    bar
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text