Motion
MS6N-LFR-3/8-D7-CUV-AS

FESTO CORPORATION
MS6N-LFR-3/8-D7-CUV-AS

Precision Air Regulator - 3/8 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #11507996
MFR #MS6N-LFR-3/8-D7-CUV-AS
Price$205.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6N-LFR-3/8-D7-CUV-AS

Precision Air Regulator - 3/8 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #11507996
MFR #MS6N-LFR-3/8-D7-CUV-AS

Mfr description
531325 FILTER REGULATOR MS6N-LFR-3/8-D7-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.83/each

Specifications

Dimensions

  • Connection Size
    0.3750 in
  • Inlet Port Size
    3/8 in

Details

  • Inlet Port Type
    NPT
  • Outlet Port Thread Type
    NPT
  • Series/System
    MS
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)