Motion
MS6N-LFR-1/2-D7-EUV-AS

FESTO CORPORATION
MS6N-LFR-1/2-D7-EUV-AS

Precision Air Regulator - 1/2 in Inlet Port, NPT Outlet Thread
MI ITEM #11508001
MFR #MS6N-LFR-1/2-D7-EUV-AS
Your Price$137.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6N-LFR-1/2-D7-EUV-AS

Precision Air Regulator - 1/2 in Inlet Port, NPT Outlet Thread
MI ITEM #11508001
MFR #MS6N-LFR-1/2-D7-EUV-AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$137.22/each(List $205.83)

Overview

Mfr description
531336 FILTER REGULATOR MS6N-LFR-1/2-D7-

Specifications

  • Maximum Air Flow
    158.92 scfm
  • Air Flow
    158.92 scfm
  • Body Material
    Die-cast aluminum
  • Knob Type
    Rotary knob with detent
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L
  • Fluid Type
    Compressed air, Inert gas
  • Maximum Operating Pressure
    12 bar
  • Inlet Port Size
    1/2 in
  • Pressure Gauge Included
    Yes
  • Weight
    2.396 lbs
  • Accessories
    Mounting bracket, Hex nut, Pressure gauge
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought