Motion
MS6N-LFR-3/8-D7-EUV-AS

FESTO CORPORATION
MS6N-LFR-3/8-D7-EUV-AS

Precision Air Regulator - NPT Outlet Thread
Mi Item #11508002
MFR #MS6N-LFR-3/8-D7-EUV-AS
Price$137.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6N-LFR-3/8-D7-EUV-AS

Precision Air Regulator - NPT Outlet Thread
Mi Item #11508002
MFR #MS6N-LFR-3/8-D7-EUV-AS

Mfr description
531337 FILTER REGULATOR MS6N-LFR-3/8-D7-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.22/each

Specifications

Dimensions

  • Weight
    2.396 lbs

Details

  • Accessories
    Mounting bracket, Hex nut, Pressure gauge
  • Adjuster Type
    Rotary knob
  • Air Flow
    141.26 scfm
  • Body Material
    Die-cast aluminum
  • Maximum Air Flow
    141.26 scfm
  • Maximum Operating Pressure
    12 bar
  • Outlet Port Thread Type
    NPT
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Relief Function
    Relieving
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)