Overview
Mfr description
531442 PRESSURE REGULATOR MS6N-LR-1/4-D5
Specifications
- Set Pressure Range4 to 59 psi
- Inlet Port Size1/4 in
- Inlet Port TypeStraight
- Pressure Gauge IncludedWith Pressure Gauge
- Outlet Port Size1/4 in
- Outlet Port TypeStraight
- Product TypeStandard Air Regulators
- Outlet Port Thread TypeNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data