Motion
MS4N-LF-1/8-ERM

FESTO CORPORATION
MS4N-LF-1/8-ERM

531486 FILTER MS4N-LF-1/8-ERM
Mi Item #11508020
MFR #MS4N-LF-1/8-ERM
Price$47.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4N-LF-1/8-ERM

531486 FILTER MS4N-LF-1/8-ERM
Mi Item #11508020
MFR #MS4N-LF-1/8-ERM

Mfr description
531486 FILTER MS4N-LF-1/8-ERM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.39/each

Specifications

Dimensions

  • Body Size
    0.1250 in
  • Port Size
    0.1250 in

Details

  • Series
    MS
  • Thread Standard
    NPT
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)