Motion
MS6N-LF-3/8-ERV

FESTO CORPORATION
MS6N-LF-3/8-ERV

531515 FILTER MS6N-LF-3/8-ERV
Mi Item #11508025
MFR #MS6N-LF-3/8-ERV
Price$118.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6N-LF-3/8-ERV

531515 FILTER MS6N-LF-3/8-ERV
Mi Item #11508025
MFR #MS6N-LF-3/8-ERV

Mfr description
531515 FILTER MS6N-LF-3/8-ERV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.20/each

Specifications

Dimensions

  • Body Size
    0.3750 in
  • Port Size
    0.3750 in

Details

  • Series
    MS6
  • Thread Standard
    NPT
  • Type
    Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)