Motion
MS6N-LOE-1/2-U

FESTO CORPORATION
MS6N-LOE-1/2-U

Wrought Aluminium Alloy Bowl
Mi Item #11508060
MFR #MS6N-LOE-1/2-U
Price$82.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6N-LOE-1/2-U

Wrought Aluminium Alloy Bowl
Mi Item #11508060
MFR #MS6N-LOE-1/2-U

Mfr description
531717 LUBRICATOR MS6N-LOE-1/2-U
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.32/each

Specifications

Details

  • Bowl Material
    Wrought Aluminium Alloy
  • Lubricator Type
    Air line
  • Maximum Operating Pressure
    16 bar
  • Series
    MS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)