Overview
Mfr description
531786 PRESSURE REGULATOR MS4N-LRB-1/4-D
Specifications
- Inlet Port Size1/4 in
- Inlet Port TypeStraight
- Outlet Port Size1/4 in
- Outlet Port TypeStraight
- Pressure Gauge IncludedWith Pressure Gauge
- Set Pressure Range4 to 59 psi
- Product TypeStandard Air Regulators
- Outlet Port Thread TypeNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data