Motion
MS6N-LRB-1/2-D5-A4-AS

FESTO CORPORATION
MS6N-LRB-1/2-D5-A4-AS

Standard Air Regulator - 1/2 in Inlet Port, NPT Inlet Thread, Straight, 1/2 in Outlet Port, NPT Outlet Thread, Straight, 4 to 59 psi
MI ITEM #11508083
MFR #MS6N-LRB-1/2-D5-A4-AS
List Price$89.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6N-LRB-1/2-D5-A4-AS

Standard Air Regulator - 1/2 in Inlet Port, NPT Inlet Thread, Straight, 1/2 in Outlet Port, NPT Outlet Thread, Straight, 4 to 59 psi
MI ITEM #11508083
MFR #MS6N-LRB-1/2-D5-A4-AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.87/each for your price

Overview

Mfr description
531830 PRESSURE REGULATOR MS6N-LRB-1/2-D

Specifications

  • Set Pressure Range
    4 to 59 psi
  • Inlet Port Size
    1/2 in
  • Inlet Port Type
    Straight
  • Series/System
    MS
  • Pressure Gauge Included
    With Pressure Gauge
  • Outlet Port Size
    1/2 in
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text