Motion
MS6N-LRB-1/2-D7-A4-AS

FESTO CORPORATION
MS6N-LRB-1/2-D7-A4-AS

Standard Air Regulator - 1/2 in Inlet Port, NPT Inlet Thread, Straight, 1/2 in Outlet Port, NPT Outlet Thread, Straight, 7 to 176 psi
Mi Item #11508085
MFR #MS6N-LRB-1/2-D7-A4-AS
Price$89.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6N-LRB-1/2-D7-A4-AS

Standard Air Regulator - 1/2 in Inlet Port, NPT Inlet Thread, Straight, 1/2 in Outlet Port, NPT Outlet Thread, Straight, 7 to 176 psi
Mi Item #11508085
MFR #MS6N-LRB-1/2-D7-A4-AS

Mfr description
531832 PRESSURE REGULATOR MS6N-LRB-1/2-D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.87/each

Specifications

Dimensions

  • Connection Size
    0.5000 in
  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in

Details

  • Inlet Port Gender
    Female
  • Inlet Port Position
    In-Line
  • Inlet Port Type
    Straight
  • Mounting Type
    Manifold Mount
  • Outlet Port Gender
    Female
  • Outlet Port Position
    In-Line
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Series/System
    MS
  • Set Pressure Range
    7 to 176 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)