Motion
MS6N-LFM-1/2-ARV

FESTO CORPORATION
MS6N-LFM-1/2-ARV

531867 MICRO FILTER MS6N-LFM-1/2-ARV
Mi Item #11508098
MFR #MS6N-LFM-1/2-ARV
Price$189.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6N-LFM-1/2-ARV

531867 MICRO FILTER MS6N-LFM-1/2-ARV
Mi Item #11508098
MFR #MS6N-LFM-1/2-ARV

Mfr description
531867 MICRO FILTER MS6N-LFM-1/2-ARV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.59/each

Specifications

Dimensions

  • Body Size
    0.5000 in
  • Port Size
    0.5000 in

Details

  • Filter Type
    Micro Filter
  • Series
    MS6
  • Thread Standard
    NPT
  • Type
    Micro Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)