Motion
MS6N-LFM-3/8-BUV

FESTO CORPORATION
MS6N-LFM-3/8-BUV

Main Line & Modular Air Filter - MS6N, 0.3750 in Ports
MI ITEM #11508102
MFR #MS6N-LFM-3/8-BUV
Price$229.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6N-LFM-3/8-BUV

Main Line & Modular Air Filter - MS6N, 0.3750 in Ports
MI ITEM #11508102
MFR #MS6N-LFM-3/8-BUV

Mfr description
531874 FINE FILTER MS6N-LFM-3/8-BUV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.22/each

Specifications

Dimensions

  • Body Size
    0.3750 in
  • Port Size
    0.3750 in

Details

  • Filter Type
    Fine
  • Series
    MS6N
  • Thread Standard
    NPT
  • Type
    Fine Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)