Motion
LFX-D-MAXI
Air Filter Element - Activated Carbon
Mi Item #11508192
MFR #LFX-D-MAXI
Price$873.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Filter Element - Activated Carbon
Mi Item #11508192
MFR #LFX-D-MAXI

Mfr description
532778 ACTIVE CARBON FILTER LFX-D-MAXI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$873.16/each

Specifications

Dimensions

  • Body Size
    Maxi

Details

  • Additional Details
    Fibre filter
  • Body Material
    Activated Carbon
  • Element Material
    Activated Carbon
  • Element Type
    Fibre filter
  • Filter Material
    Activated Carbon
  • Filter Type
    Activated Carbon
  • Flow Rate
    1100 l/min
  • Fluid Comp
    Compressed Air
  • Material
    Activated Carbon
  • Max Operating Temperature
    140 °F
  • Max Pressure
    1.6 MPa, 232.06 psi
  • Maximum Air Flow
    38.85 cfm
  • Maximum Flow Rate
    38.85 cfm, 1100 l/min
  • Maximum Operating Pressure
    1.6 MPa, 232 psi
  • Maximum Temperature
    140 °F
  • Media Material
    Activated Carbon
  • Media Type
    Activated Carbon
  • Min Operating Temperature
    14 °F
  • Operating Temperature Range
    14 to 140 °F
  • Series
    LFX
  • Standard Cubic Feet Per Minute
    38.85 scfm
  • Type
    Activated Carbon Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)