Motion
LFACP-MAXI
Air Filter Element - Activated Carbon
Mi Item #11508202
MFR #LFACP-MAXI
Price$323.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Filter Element - Activated Carbon
Mi Item #11508202
MFR #LFACP-MAXI

Mfr description
532789 ACTIVATED CARBON FILTER CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$323.45/each

Specifications

Dimensions

  • Body Size
    MAXI

Details

  • Body Material
    Activated Carbon
  • Element Material
    Activated Carbon
  • Element Type
    Cartridge
  • Filter Material
    Activated Carbon
  • Filter Type
    Activated Carbon
  • Fluid Comp
    Compressed Air
  • Material
    Activated Carbon
  • Media Material
    Activated Carbon
  • Media Type
    Activated Carbon
  • Series
    LFP
  • Type
    Activated Carbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)