Motion
LFMB-D-MINI-DA

FESTO CORPORATION
LFMB-D-MINI-DA

Air Filter Element - 1 μm
MI ITEM #11508211
MFR #LFMB-D-MINI-DA
Price$284.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFMB-D-MINI-DA

Air Filter Element - 1 μm
MI ITEM #11508211
MFR #LFMB-D-MINI-DA

Mfr description
532811 FINE FILTER LFMB-D-MINI-DA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.82/each

Specifications

Details

  • Additional Details
    Product is planned to be discontinued. Do not use for new designs
  • Bowl Options
    Manual, Rotating
  • Drain Method
    Rotating
  • Drain Type
    Rotating
  • Filter Rating
    1 μm
  • Filter Type
    Fine
  • Fluid Comp
    Compressed Air
  • Max Pressure
    1.6 MPa, 232 psi
  • Maximum Operating Pressure
    1.6 MPa, 232 psi
  • Micron Rating
    1 µm
  • Minimum Operating Pressure
    1 bar, 14.5 psi
  • Series
    LFMB
  • Type
    Fine Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)