Motion
LFMB-D-MIDI-DA-A

FESTO CORPORATION
LFMB-D-MIDI-DA-A

Air Filter Element - 1 μm
Mi Item #11508215
MFR #LFMB-D-MIDI-DA-A
Price$613.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFMB-D-MIDI-DA-A

Air Filter Element - 1 μm
Mi Item #11508215
MFR #LFMB-D-MIDI-DA-A

Mfr description
532815 FINE FILTER LFMB-D-MIDI-DA-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$613.85/each

Specifications

Dimensions

  • Body Size
    Midi

Details

  • Additional Details
    Fully automatic condensate drain
  • Drain Method
    Fully Automatic
  • Drain Type
    Fully Automatic
  • Filter Rating
    1 μm
  • Filter Type
    Fine
  • Fluid Comp
    Compressed Air
  • Included Options
    Condensate Drain
  • Max Pressure
    12 bar, 174.045 psi
  • Maximum Operating Pressure
    12 bar, 174 psi
  • Micron Rating
    1 µm
  • Minimum Operating Pressure
    2 bar, 29.008 psi
  • Series
    D
  • Type
    Fine Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)