Motion
LFMB-1/8-D-MINI-DA-A

FESTO CORPORATION
LFMB-1/8-D-MINI-DA-A

Air Filter Element - 1 μm
Mi Item #11508227
MFR #LFMB-1/8-D-MINI-DA-A
Price$459.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFMB-1/8-D-MINI-DA-A

Air Filter Element - 1 μm
Mi Item #11508227
MFR #LFMB-1/8-D-MINI-DA-A

Mfr description
532827 FINE FILTER LFMB-1/8-D-MINI-DA-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$459.26/each

Specifications

Dimensions

  • Body Size
    0.1250 in
  • Port Size
    0.1250 in
  • Weight
    368 g

Details

  • Filter Rating
    1 μm
  • Filter Type
    Fine
  • Fluid Comp
    Compressed Air
  • Micron Rating
    1 µm
  • Series
    MINI
  • Thread Standard
    NPT
  • Type
    Fine Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)