Motion
LFMB-3/4-D-MIDI-DA-A

FESTO CORPORATION
LFMB-3/4-D-MIDI-DA-A

Air Filter Element - 1 μm
Mi Item #11508233
MFR #LFMB-3/4-D-MIDI-DA-A
Price$633.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFMB-3/4-D-MIDI-DA-A

Air Filter Element - 1 μm
Mi Item #11508233
MFR #LFMB-3/4-D-MIDI-DA-A

Mfr description
532833 FINE FILTER LFMB-3/4-D-MIDI-DA-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$633.48/each

Specifications

Dimensions

  • Body Size
    0.7500 in

Details

  • Additional Details
    Product is planned to be discontinued. Do not use for new designs
  • Drain Method
    Fully Automatic
  • Drain Type
    Fully Automatic
  • Filter Rating
    1 μm
  • Filter Type
    Fine
  • Flow Rate
    1980 l/min
  • Fluid Comp
    Compressed Air
  • Included Options
    Condensate Drain
  • Max Pressure
    12 bar, 174.05 psi
  • Maximum Air Flow
    69.92 cfm
  • Maximum Flow Rate
    69.92 cfm, 1980 l/min
  • Maximum Operating Pressure
    12 bar, 174 psi
  • Micron Rating
    1 µm
  • Minimum Operating Pressure
    2 bar, 29.01 psi
  • Series
    D
  • Standard Cubic Feet Per Minute
    69.92 scfm
  • Thread Standard
    BSPP
  • Type
    Fine Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)