Specifications
Details
- Bowl MaterialMakrolon
- Drain MethodRotating
- Drain TypeRotating
- Efficiency Rating99.99 %
- Filter MaterialBorosilicate Fibre
- Filter Rating0.01 µm
- SeriesD
- Standards MetRoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)