Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFMA-1/8-D-MINI-DA-A

Main Line & Modular Air Filter - D-MINI, 0.1250 in Ports
MI ITEM #11508252
MFR #LFMA-1/8-D-MINI-DA-A

Mfr description
532853 MICRO FILTER LFMA-1/8-D-MINI-DA-A
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Body Size
    0.1250 in
  • Port Size
    0.1250 in

Details

  • Filter Type
    Micro Filter
  • Series
    D-MINI
  • Type
    Micro Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)