Motion
LFMBA-1/2-D-MIDI-DA-A

FESTO CORPORATION
LFMBA-1/2-D-MIDI-DA-A

Air Filter Element - 0.01 μm
Mi Item #11508277
MFR #LFMBA-1/2-D-MIDI-DA-A
Price$1,247.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFMBA-1/2-D-MIDI-DA-A

Air Filter Element - 0.01 μm
Mi Item #11508277
MFR #LFMBA-1/2-D-MIDI-DA-A

Mfr description
532878 FILTER COMBINATION LFMBA-1/2-D-MI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,247.33/each

Specifications

Dimensions

  • Body Size
    0.5000 in
  • Port Size
    0.5000 in

Details

  • Drain Method
    Fully Automatic
  • Drain Type
    Fully Automatic
  • Filter Rating
    0.01 μm
  • Filter Type
    Filter Combination
  • Fluid Comp
    Compressed Air
  • Max Operating Temperature
    140 °F
  • Max Pressure
    12 bar, 174.045 psi
  • Maximum Operating Pressure
    12 bar, 174 psi
  • Maximum Temperature
    140 °F
  • Micron Rating
    0.01 µm
  • Min Operating Temperature
    14 °F
  • Minimum Operating Pressure
    1.5 bar, 21.756 psi
  • Operating Temperature Range
    14 to 140 °F
  • Series
    LFMBA
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)