Specifications
Dimensions
- Inlet Size7 mm
- Outlet Size7 mm
Details
- Base TypeAir Solenoid Valve
- Body MaterialDie-Cast Aluminum
- Maximum Operating Pressure116.03 psi, 8 bar
- Operating Temperature Range23 to 122 °F, -5 to 50 °C
- Port Thread StandardMetric
- Pressure43.51 to 116.03 psi, 3 to 8 bar
- Valve Electric Connector TypePlug
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)