1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FESTO CORPORATION
DAPS-0480-090-R-F1012
Rotary Actuator - 0 to 90 ° Angle of Rotation, 480 Body Size
Mi Item #
11508412
MFR #
DAPS-0480-090-R-F1012
Price
$2,930.65
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Rotary Actuators
FESTO CORPORATION DAPS-0480-090-R-F1012
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FESTO CORPORATION
DAPS-0480-090-R-F1012
Rotary Actuator - 0 to 90 ° Angle of Rotation, 480 Body Size
Mi Item #
11508412
MFR #
DAPS-0480-090-R-F1012
Mfr description
533424 SEMI-ROTARY DRIVE DAPS-0480-090-R
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,930
.65
/each
Add to Cart
Specifications
Dimensions
Body Size
480
Details
Actuator Type
Quarter turn actuator
Angle of Rotation
0 to 90 °
Operating Pressure Range
1 to 8.4 bar
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items