Motion
DAPS-0030-090-RS3-F04

FESTO CORPORATION
DAPS-0030-090-RS3-F04

Flange Mount, 90 ° Angle of Rotation
Mi Item #11508421
MFR #DAPS-0030-090-RS3-F04
Price$952.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DAPS-0030-090-RS3-F04

Flange Mount, 90 ° Angle of Rotation
Mi Item #11508421
MFR #DAPS-0030-090-RS3-F04

Mfr description
533433 SEMI-ROTARY DRIVE DAPS-0030-090-R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$952.36/each

Specifications

Dimensions

  • Body Size
    30
  • Port 1 Size/Type
    G 1/8

Details

  • Actuator Type
    Quarter turn actuator
  • Angle of Rotation
    90 °
  • Mount Type
    Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)