Motion
DAPS-0053-090-RS4-F0507

FESTO CORPORATION
DAPS-0053-090-RS4-F0507

90 ° Angle of Rotation
Mi Item #11508426
MFR #DAPS-0053-090-RS4-F0507
Price$1,127.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DAPS-0053-090-RS4-F0507

90 ° Angle of Rotation
Mi Item #11508426
MFR #DAPS-0053-090-RS4-F0507

Mfr description
533438 SEMI-ROTARY DRIVE DAPS-0053-090-R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,127.07/each

Specifications

Dimensions

  • Body Size
    53

Details

  • Actuator Type
    Quarter turn actuator
  • Angle of Rotation
    90 °
  • Cushion Type
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)