Motion
HSP-25-AP-WL

FESTO CORPORATION
HSP-25-AP-WL

533620 HANDLING MODULE HSP-25-AP-WL
Mi Item #11508498
MFR #HSP-25-AP-WL
Price$14,278.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
HSP-25-AP-WL

533620 HANDLING MODULE HSP-25-AP-WL
Mi Item #11508498
MFR #HSP-25-AP-WL

Mfr description
533620 HANDLING MODULE HSP-25-AP-WL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,278.69/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Port Size
    M5

Details

  • Action
    Double-Acting
  • Body Option
    Anodized
  • Maximum Operating Pressure
    8 bar, 116 psi
  • Minimum Operating Pressure
    4 bar, 58 psi
  • Operating Pressure Range
    4 bar to 8 bar, 58 psi to 116 psi
  • Operating Temperature Range
    0 °C to 60 °C, 32 °F to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)