Motion
VAPB-3/4-F-40-F03

FESTO CORPORATION
VAPB-3/4-F-40-F03

Ball Valve - 2-Way, Brass Body
Mi Item #11508621
MFR #VAPB-3/4-F-40-F03
Price$65.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VAPB-3/4-F-40-F03

Ball Valve - 2-Way, Brass Body
Mi Item #11508621
MFR #VAPB-3/4-F-40-F03

Mfr description
534305 BALL VALVE VAPB-3/4-F-40-F03
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.50/each

Specifications

Dimensions

  • Weight
    500 g

Details

  • Actuation
    Mechanical
  • Ball Material
    Brass;Hard-chrome-plated
  • Body Material
    Brass
  • Flow Direction
    2-Way
  • Mounting Type
    Inline Threaded
  • Product Types
    Ball valve
  • Seal Material
    HNBR, PTFE
  • Seat Material
    PTFE
  • Series
    VAPB
  • Standards Met
    ISO 5211
  • Type
    Ball valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)