Motion
VSVA-B-T32U-AH-A1-1R5L

FESTO CORPORATION
VSVA-B-T32U-AH-A1-1R5L

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, M12 Connector, Sub-base size 26 mm to ISO 15407-1
MI ITEM #11508659
MFR #VSVA-B-T32U-AH-A1-1R5L
Your Price$359.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VSVA-B-T32U-AH-A1-1R5L

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, M12 Connector, Sub-base size 26 mm to ISO 15407-1
MI ITEM #11508659
MFR #VSVA-B-T32U-AH-A1-1R5L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$359.55/each(List $496.16)

Overview

Mfr description
534553 SOLENOID VALVE VSVA-B-T32U-AH-A1-

Specifications

  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M12 Connector
  • Flow Direction
    2-Way
  • Port Size
    Sub-base size 26 mm to ISO 15407-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text