Motion
MS6-LRPB-1/2-D2-A8-BD

FESTO CORPORATION
MS6-LRPB-1/2-D2-A8-BD

Precision Air Regulator - 1/2 in Inlet Port, G InletThread, Straight, G Outlet Thread
MI ITEM #11508681
MFR #MS6-LRPB-1/2-D2-A8-BD
Price$339.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LRPB-1/2-D2-A8-BD

Precision Air Regulator - 1/2 in Inlet Port, G InletThread, Straight, G Outlet Thread
MI ITEM #11508681
MFR #MS6-LRPB-1/2-D2-A8-BD

Mfr description
534865 PRECISION PRESSURE REGULATOR MS6-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.78/each

Specifications

Dimensions

  • Connection Size
    1/2 in
  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in

Details

  • Air Flow
    1600 lpm, 56.50 scfm
  • Inlet Port Type
    Straight
  • Maximum Air Flow
    1600 lpm, 56.50 scfm
  • Mounting Type
    Manifold Mount
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Display Unit
    bar
  • Pressure Gauge Included
    With Pressure Gauge
  • Series/System
    MS
  • Set Pressure Range
    0.7 to 11 psi
  • Thread Standard
    BSPP (G)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)