Motion
MS6-LRPB-1/2-D7-A8-BD

FESTO CORPORATION
MS6-LRPB-1/2-D7-A8-BD

Precision Air Regulator - 1/2 in Inlet Port, G InletThread, Straight, G Outlet Thread
MI ITEM #11508682
MFR #MS6-LRPB-1/2-D7-A8-BD
Price$226.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LRPB-1/2-D7-A8-BD

Precision Air Regulator - 1/2 in Inlet Port, G InletThread, Straight, G Outlet Thread
MI ITEM #11508682
MFR #MS6-LRPB-1/2-D7-A8-BD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$226.52/each

Specifications

Dimensions

  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in

Details

  • Inlet Port Type
    Straight
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Product Type
    Precision Air Regulators
  • Set Pressure Range
    7 to 176 psi

Overview

Mfr description
534874 PRECISION PRESSURE REGULATOR MS6-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought