Motion
MS6N-LRPB-1/2-D5-A8-BI

FESTO CORPORATION
MS6N-LRPB-1/2-D5-A8-BI

Precision Air Regulator - 1/2 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
Mi Item #11508687
MFR #MS6N-LRPB-1/2-D5-A8-BI
Price$339.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6N-LRPB-1/2-D5-A8-BI

Precision Air Regulator - 1/2 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
Mi Item #11508687
MFR #MS6N-LRPB-1/2-D5-A8-BI

Mfr description
534943 PRECISION PRESSURE REGULATOR MS6N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.82/each

Specifications

Dimensions

  • Connection Size
    0.5000 in
  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in

Details

  • Inlet Port Type
    Straight
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Series/System
    MS
  • Set Pressure Range
    4 to 59 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)