Motion
MS6N-LRPB-1/2-D2-VS-Z

FESTO CORPORATION
MS6N-LRPB-1/2-D2-VS-Z

Precision Air Regulator - 1/2 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
MI ITEM #11508690
MFR #MS6N-LRPB-1/2-D2-VS-Z
List Price$315.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6N-LRPB-1/2-D2-VS-Z

Precision Air Regulator - 1/2 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
MI ITEM #11508690
MFR #MS6N-LRPB-1/2-D2-VS-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$315.82/each for your price

Overview

Mfr description
534984 PRECISION PRESSURE REGULATOR MS6N

Specifications

  • Set Pressure Range
    0.7 to 11 psi
  • Inlet Port Size
    1/2 in
  • Inlet Port Type
    Straight
  • Outlet Port Size
    1/2 in
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Product Type
    Precision Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text