Motion
MS6N-LRPB-1/2-D7-A8

FESTO CORPORATION
MS6N-LRPB-1/2-D7-A8

Precision Air Regulator - 1/2 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
MI ITEM #11508698
MFR #MS6N-LRPB-1/2-D7-A8
List Price$321.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6N-LRPB-1/2-D7-A8

Precision Air Regulator - 1/2 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
MI ITEM #11508698
MFR #MS6N-LRPB-1/2-D7-A8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$321.39/each for your price

Overview

Mfr description
534992 PRECISION PRESSURE REGULATOR MS6N

Specifications

  • Set Pressure Range
    7 to 176 psi
  • Inlet Port Size
    1/2 in
  • Inlet Port Type
    Straight
  • Outlet Port Size
    1/2 in
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Series/System
    MS
  • Product Type
    Precision Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text